Deluxe Gift Boxes - 10 x 10 x 3", Black

HI-WALL

Upscale presentation for fine merchandise.
  • Rigid lid construction, twice as strong as chipboard.
  • Gloss exterior lid, white interior.
  • Pre-assembled rigid lid.
  • Chipboard base ships flat. Gloss exterior.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5 10+
S-15497 10103" Plates, Pottery 50 $293 $277 $267  ADD
DIMENSIONS:
  • Base:
    • Inside (Actual): 9 3/4 x 9 3/4 x 3"
    • Outside: 9 13/16 x 9 13/16 x 3"
  • Lid:
    • Inside: 9 15/16 x 9 15/16 x 1 1/4"
    • Outside: 10 x 10 x 1 1/4"
THICKNESS:
  • Base: .030 caliper stock
  • Lid: .037 caliper stock
MATERIAL:
  • Recycled Content: 100%
    • Lid/Base (Post-consumer): 75%
CAPACITY: 
  • Not tested for weight capacity.
SPECIFICATIONS:
  • Not acid free.
PACKAGING:
  • Base and lid are packaged separately.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 06:16:44 AM; USWEB25