Easel Backs - 5", Double Wing, Kraft

SELF-ADHESIVE

Create an instant display for signs, photos and presentations.
  • No glue needed – Adhesive sticks to coated and uncoated paper.
  • Double wing provides extra-firm support.
  • Sturdy 40 pt. chipboard.
  • Use with Foam Core Board and Chipboard Pads.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE SUPPORT
HEIGHT
THICK-
NESS
QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-15487K 5" 7" .040" 50 OVERSTOCK SALE!  $24
Regular Price $29
   Terms of Sale
 ADD
BOARD NOT INCLUDED
DIMENSIONS:
  • "Size" in the chart refers to flat height.
  • Flat Width:
    • Top: 2"
    • Bottom: 5 5/8"
  • Constructed:
    • Overall: 3 x 2 1/2" (W x D)
RECYCLING:
  • Recycled Content: 100%
SPECIFICATIONSMETRICIMPERIAL
SIZE13 cm5"
SUPPORT HEIGHT18 cm7"
THICKNESS1 mm.040"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
05/21/2022 11:34:46 AM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000