VCI Poly Sheeting - 4 Mil, 36" x 500'

Create custom packaging for larger engine parts, bearings and other metal components.
  • Provide corrosion protection - Outdoors up to 6 months, indoors up to 12 months.
MODEL
NO.
SIZE LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-15446 36" x 500' 31 $165 $155 $150  ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 3 years
FEATURES:
  • Heat sealable
  • Multi-metal protection (ferrous and non-ferrous metals)
COLOR:
  • Blue tinted
USAGE:
  • Poly sheeting must fully cover metal product.
    • VCI protection extends 12" from the surface of the bag.
    • For best results, keep bag close to surfaces needing protection.
  • Not reusable.
SPECIFICATIONS:
  • No UV Protection.
TERMINOLOGY:
  • VCI: Volatile Corrosion Inhibitor
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 09:14:53 PM; USWEB8