MIL Spec VCI Paper - 36" x 200 yds

pH neutral VCI paper meets U.S. Mil. Spec. MIL-PRF-3420.
MODEL
NO.
DESCRIPTION SIZE PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-15432 Mil Spec 36" x 200 yds. $227 $206 $186  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 7"
BASIS WEIGHT:
  • 35 lb paper
SHELF LIFE:
  • Minimum of 24 months if stored in a dry location.
FEATURES:
  • VCI anti-rust coating is applied to both sides of the paper.
RECYCLING:
  • Recyclable
APPEARANCE:
  • Co-branded: Uline and Daubert Cromwell
USAGE:
  • Use 1 sq ft for every 1-3 sq ft of metal surface.
  • Use at least 1 sq ft for every cubic ft of void space.
  • Does not need to be sealed around product, but product must be within 12" of the VCI paper.
  • Only for use with ferrous metals, such as iron and steel.
  • Not recommended for use with items containing nickel.
SPECIFICATIONS:
  • Meets MIL-PRF 3420, Class 3, Style A.
  • Not acid free.
TERMINOLOGY:
  • VCI: Volatile Corrosion Inhibitor
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1245 Horizontal Paper Cutter - 36", Serrated Blade
  • H-1922 Three Deck Paper Cutter - 36"
  • H-1924 Four Deck Paper Cutter - 36"
  • H-195 Horizontal Paper Cutter - 36"
  • H-248 Vertical Paper Cutter - 36"
  • H-413 Double Decker Paper Cutter - 36"
  • H-7258 Stainless Steel Paper Cutter - 36"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:51:24 PM; USWEB25