Jewelry Boxes - 3 12 x 3 12 x 2", Black Gloss

TWO PIECE

Package and protect your finest jewelry.
  • Rigid chipboard, pre-assembled.
  • White cotton non-tarnishing polyester fiber included.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5 10+
S-15423 1/21/22" Wider Bracelet 100 $103 $100 $97  ADD
MATERIAL:
  • Recycled Content: 95%
STYLE:
  • Industry Box #: 34
DIMENSIONS:
  • Inside bottom dimensions are listed in the chart.
THICKNESS:
  • 1/32"
SPECIFICATIONS:
  • Box: Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 08:00:32 AM; USWEB31