3M 1075 Hang Tabs - 2 x 2", Triangle

Easy-to-use precut clear tabs turn bags and small boxes into display items.
  • Permanent adhesive.
  • Simply peel off backing and stick to product.
MODEL
NO.
SIZE
W x L
HOLE
SHAPE
WEIGHT
CAPACITY
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-15414 2 x 2" Triangle 12 oz. 500 $74 $72 $70  ADD
DIAMETER:
  • Hole Diameter: 
    • Narrowest Point: 1 1/4 x 3/16" 
    • Widest Point: 1 1/4 x 3/8" 
THICKNESS:
  • 3.5 mil
MATERIAL:
  • PVC (Polyvinyl Chloride)
APPEARANCE: 
  • Clear (Backing is white)
USAGE:
  • For industrial and occupational use only.
PACKAGING:
  • Carton contains 50 pads with 10 tabs per pad.
SHELF LIFE: 
  • 2 years 
APPLICATION:
  • Clean, dry, contaminant free surface.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 06:48:03 PM; USWEB25