Shoe Boxes - 14 x 8 x 5", Black Gloss

TWO PIECE

Universal sizes for storing shoes, small items and photos.
  • Sturdy, chipboard construction. Double wall sides and ends.
  • Separate lid and base.
  • Ships flat. Quick, easy assembly.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5 10+
S-15401 1485" Men's Shoes 25 $86 $81 $76  ADD
RECYCLING:
  • Recyclable
APPEARANCE:
  • Matte interior
DIMENSIONS:
  • Usable dimensions are listed in the chart.
THICKNESS:
  • .024"
MATERIAL:
  • Recycled Content: 0%
RECYCLING:
  • Recyclable
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 12:44:01 PM; USWEB8