Anti-Static Foam Shippers - 16 x 16 x 4"

REUSABLE

For static-sensitive, fragile shipments.
  • Convoluted anti-static foam and 200 lb. test corrugated keep products firmly in place.
  • Comes assembled with glued foam top and loose bottom.
SOLD IN CASE QUANTITIES
BOX MEETS FED. SPEC. PPP-B-636. FOAM LINING MEETS MIL-P-26514G and PPP-B-1672D.
MODEL
NO.
INSIDE
DIMENSIONS
BOXES/
CASE
LBS./
CASE
PRICE PER SHIPPER IN STOCK
SHIPS TODAY
9 45 72 90+
S-15327 16164" 9 14 $17.50 $16.70 $16.20 $15.40  ADD
DIMENSIONS:
  • Outside: 17 x 16 3/8 x 4 1/4" (L x W x H)
  • Foam Peaks: 1 1/4"
MATERIAL:
  • Open cell polyurethane.
  • Density: 1.2 lbs per cu ft
SHELF LIFE:
  • 12 months
SPECIFICATIONS:
  • Meets ASTM D5118 and D3951.
  • No CFC's
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:11:43 AM; USWEB33