Moldex® 2300 N95 Respirator with Valve

Soft foam nose cushioning for all-day comfort. Excellent for hot, humid conditions.
  • Exhalation valve keeps your face cool and dry.
  • Sturdy Dura-Mesh® shell won't collapse.
  • Meets NIOSH N95 standards.
MODEL
NO.
DESCRIPTION RATING QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 10+
S-15313 2300 Dust Respirator w/ Valve N95 10 $46 $45 $43  ADD
SIZE: 
  • Medium/Large 
MATERIAL:
  • Outer Layer: Polypropylene 
  • Head Strap: Synthetic Rubber
SPECIFICATIONS: 
  • Meets NIOSH 42 CFR 84 N95 requirements.  
  • NIOSH Approval #: TC-84A-3714
  • OSHA Assigned Protection Factor (APF): 10
MODEL NUMBER: 
  • Moldex®: 2300N95
SHELF LIFE: 
  • 4 years from date of manufacture.
TERMINOLOGY:
  • N95:
    • N: Not oil resistant
    • 95: 95% of particles filtered
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:16:21 PM; USWEB31