Steel Strapping Seals - Thread-on, 2"

FOR 2" STEEL STRAPPING

Secure seal guaranteed. High strength carbonized steel.
  • Galvanized to prevent rust.
  • Uline seals work with Signode tools.
  • Thread on 2" wide strapping before tensioning.
MODEL
NO.
TYPE FITS STRAPPING
WIDTH
SEAL
LENGTH
LBS./
CTN.
PRICE PER CARTON OF 300 IN STOCK
SHIPS TODAY
1 2 5 10+
S-15311 Thread-on 2" 19/20" 43 $215 $209 $204 $198  ADD
DIMENSIONS:
  • Inside: 2.133"
  • Outside: 2.24"
THICKNESS:
  • 0.051 - 0.054"
MATERIAL:
  • Finish: Painted
COMPATIBILITY:
  • Not compatible with Signode Nestack tools.
SPECIFICATIONS:
  • Meets ASTM D3953
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 04:04:38 PM; USWEB14