Acid-Free Foam Core Board - 24 x 36", White, 316" thick

Protects and preserves artwork, photographs, certificates, maps and documents.
  • Core is laminated with two sheets of acid-free barrier paper.
  • Will not become weak, brittle or yellow with age. pH neutral.
  • Smooth surface resists warping.
  • Lightweight, yet strong. Cuts easily.
MODEL
NO.
SIZE
W x L
THICK-
NESS
SHEETS/
CTN.
LBS./
CTN.
PRICE PER SHEET IN STOCK
SHIPS TODAY
25 50 100+
S-15218 24 x 36" 3/16" 25 23 $5.95 $5.30 $4.70 sheets ADD
APPEARANCE:
  • White on both sides
RECYCLING:
  • Not recyclable.
  • Recycled Content: 0%
USAGE:
  • Store flat to avoid warping.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:39:27 PM; USWEB7