9 x 8 x 2" White Literature Mailers

A simple and secure way to send out business forms, binders, catalogs, stationery and magazines.
  • 200 lb. test.
  • Ships flat - sets up in seconds without tape or staples.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
SUGGESTED
USE
PRICE PER MAILER QTY./
BNDL.
IN STOCK
SHIPS TODAY
50 100 500 1,000+
S-15142 982" Plaques $.95 $.91 $.70 $.69 50  ADD
DIMENSIONS:
  • Outside: 9 3/4 x 8 1/2 x 2 1/4" (+/- 1/8")
MATERIAL:
  • B flute (Exception: S-9851, E flute)
RECYCLING: 
  • Recyclable 
    • Recycling facilities may not exist in all areas.
SPECIFICATIONS:
  • Meets ASTM D5118
  • Not acid free. 
  • FSC or SFI Compliance: Not able to guarantee; too many paper mills involved.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 11:20:36 AM; USWEB13