24 x 36" 200 lb Cardboard Corrugated Pads - White

Protection assured against damage when stacking items.
  • Recommended for shipping artwork. Mount posters for display.
  • 200 lb. test corrugated cardboard pads.
  • Clean white finish on one side for attractive presentation. One side white, one side kraft.

    Corrugated Pad Thickness: 5/32 in.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
SIZE
W x L
PRICE PER PAD BUNDLE/
BALE QTY.
LBS./
BNDL.
IN STOCK
SHIPS TODAY
50 100 250 500 1,000+
S-15058 24 x 36" $2.24 $1.99 $1.81 $1.73 $1.62 50 / 500 36  ADD
MATERIAL:
  • C flute
APPEARANCE:
  • Corrugation runs widthwise.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 04:52:26 AM; USWEB30