12 x 18" Open End Static Shielding Bags

Prevent incoming static charges from damaging ESD-sensitive products.
  • 3 mil translucent metallic bags for easy content identification.
  • Metal "Faraday cage" layer shields products from electric energy inside and prevents static buildup.
  • 4-layer protection guards against charges inside and out.

    Layers of a Static Shielding Bag
MEETS THE REQUIREMENTS OF MIL-STD-3010 4046, EIA 541, EIA 625 AND ANSI/ESD S20.20
MODEL
NO.
INSIDE
W x L
LBS./
CTN.
PRICE PER CARTON OF 100 IN STOCK
SHIPS TODAY
1 3 5 10+
S-1499 12 x 18" 6 $63 $59 $57 $54  ADD
DIMENSIONS:
  • Outside: 13 x 18" (W x L)
  • Total Message: 2 1/4 x 1 1/2" (W x H)
MATERIAL:
  • Amine, sulfur and silicone free.
SHELF LIFE:
  • Shielding Properties: Indefinite at ideal storage conditions.
  • Store at room temperature, 68° - 72° F, at normal humidity (30 - 50% RH).
  • Static Dissipative Coating: 1 year from date of manufacture.
TEMPERATURE:
  • Performance: -4° to 212° F
  • Heat Sealing: 250° - 375° F 
    • Will not weaken anti-static properties.
 APPEARANCE:
  • Message printed on one side.
USAGE:
  • Can be vacuum sealed.
  • Handling Precaution:
    • Avoid creasing, as some static shielding protection could be lost.
  • Not postal approved.
  • Not intended to block radio signals.
  • Not leakproof. 
SPECIFICATIONS:
  • Does not meet QPL Spec.
  • Does not keep out UV light or rays.
  • Resistivity: Between 109 & 1010 OHMS/sq area.
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 09:58:03 PM; USWEB13