36 x 36 x 36" Hazmat Cubic Yard Box

UN Rated for Packing Groups I, II and III.

Contain contaminated soils, sludge or asbestos.
  • Holds up to 2,500 lbs. of hazardous solid waste.
  • Completely incinerable.
  • Replaces four 55-gallon drums.
  • Includes box, liner, tie and nails to secure box to wooden pallet.
  • Wood Pallet sold separately.
Requires pallet for certification.
MODEL
NO.
UN
RATING
CARTON SIZE
L x W x H
TEST PRICE EACH IN STOCK
SHIPS TODAY
1 5 10+
S-14958 11G/X/USA/2154/1161 363636" 90 ECT TW $133 $129 $122  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside dimensions listed in the chart.
THICKNESS:
  • Liner: 6 mil
INSTRUCTIONS:
  • Assembly and closure instructions are printed on the box.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 11:23:41 PM; USWEB7