Ice Melt Skid Lot - 40 lb Pail

Won't harm grass, plants or carpets.
  • Reusable pail is easy to store and transport. Ready to use at any door.
  • Melts ice up to -16°F.
  • Use with Scoop and Ice Melt Spreaders.
  • Pail Opener available for easy opening.
    Free Offer
    FREE Scoop with $150+ order of Ice Melt.
    Use sale code SP215 at checkout.
MODEL
NO.
QTY./
SKID
SIZE SKID LOTS
PRICE PER PAIL
IN STOCK
SHIPS TODAY
S-14954S 36 Pails 40 lb. Pails $23  ADD
SIZE:
  • 5 gallons
SHELF LIFE:
  • Unopened Pail: Approximately 2 years
APPEARANCE:
  • Granular shape
  • Dyed blue
    • Chemically formulated to fade in sunlight and moisture. 
    • Will not cause permanent staining.
USAGE:
  • Recommended Use: 1 - 4 lbs per 500 sq ft
  • Will not Harm:
    • Asphalt or blacktop.
    • Plants or grass if used as directed.
    • Powder coated steel.
    • Sealed stained deck with stainless steel joints.
  • Not Recommended for:
    • Concrete less than 1 year old.
    • Aggregate concrete
    • Porous/Painted surfaces
    • Aluminum surfaces
  • Animal Contact:
    • Non-toxic, but contact with eyes may cause irritation.
    • Ingestion may cause stomach irritation.
    • Dry skin may result from prolonged exposure.
  • Safe to use after being frozen.
    • Product will become clumpy.
    • Break up clumps before using.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:51:52 AM; USWEB13