3M 4959 VHB Double-Sided Foam Tape - 1" x 36 yds

120 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB™ strength guarantees a strong bond.
  • Attach metal, glass and acrylic panels to metal framing such as outdoor lighting and signs.
  • Temperature range is -40°F to 300°F.
  • Dampens noise, shock and vibration.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • White acrylic foam with acrylic adhesive; clear polyester film liner.
UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-14947 1" x 36 yds. 75 lbs. 120 9 $333 $319 $305 roll(s) ADD
DIMENSIONS: 
  • Core: 3"
SHELF LIFE:
  • 24 months from date of manufacture.
 TEMPERATURE:
  • Application: 50° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): Up to 400° F
    • Long Term (Days, Weeks): Up to 300° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 10:47:10 PM; USWEB29