3M 583 Bonding Film - 3" x 60 yds

Flexible, dry film. Flows when heat or solvent activated.
  • Specially formulated for nameplate industry.
  • Slight surface tack makes pre-positioning easy.
  • Cures in just 5 minutes. Die-cuts easily.
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-14910 3" x 60 yds. 2.0 12 $128 $125 $119 roll(s) ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5"
SHELF LIFE:
  • 6 months from date of manufacture at 75° F.
  • 18 months from date of manufacture at 40° F.
APPEARANCE:
  • Changed from brown film with a white paper liner to translucent/clear film with a clear plastic liner in March 2024.
APPLICATION:
  • Ensure surface is clean and clear of debris.
  • Bonding:
    • Application Temperature: 224° - 284° F
      • Apply for 10 - 60 seconds with 15 - 40 PSI.
      • Up to 70 PSI may be needed depending on material size.
  • Pre-Tacking:
    • Application Temperature: 158° - 230° F
      • Apply for 10 - 30 seconds with 15 - 40 PSI.
  • Curing/ Crosslinking:
    • Creates highest bond strength.
    • Fast Curing:
      • Application Temperature: 284° - 350° F
      • Apply for 8 - 10 minutes with 10 - 20 PSI.
    • Slow Curing:
      • Application Temperature: 230° - 250° F
      • Apply for 4 - 15 hours with 10 - 20 PSI.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:33:24 PM; USWEB11