3M 8919MSR Industrial Strapping Tape - 1" x 60 yds

Heavy duty. Hold refrigerator and oven doors in place during shipping.
  • Clean removal and stain resistant on most finishes.
  • Excellent abrasion, moisture and scuff resistance.
  • Low stretch glass yarn filaments hold tight without loosening.
  • Clear polyester backing with synthetic rubber adhesive.
  • Use with Uline and 3M Strapping Tape Dispensers.
380 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 24 48 72 96+
S-14908 1" x 60 yds. 7.0 36 $37.95 $36.45 $34.95 $33.50 $32.00 rolls ADD
Ships from Uline CA, IL
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 3/4"
MATERIAL:
  • Adhesive: MSR (Modified Synthetic Rubber)
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application (Minimum): 60° F
  • Performance: -30° to 140° F
FEATURES:
  • Filament runs along tape length (machine direction).
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 06:53:02 AM; USWEB26