3M 2600 Masking Tape - 1" x 60 yds

Economical, light duty tape for offices and schools.
  • Use for mounting, labeling and sealing.
  • Write on with pencil and most inks.
  • Withstands temperatures up to 150°F for 60 minutes.
  • Natural crepe paper backing with rubber adhesive.
19 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-14886 1" x 60 yds. 4.4 36 $3.10 $2.80 $2.70 $2.50  rolls ADD
DIMENSIONS:
  • Core: 3"
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:51:37 PM; USWEB25