Uline Crystal Clear Laser Labels - 1 34 x 12"

Absolutely crystal-clear gloss label. Use for your finest presentations and mailings.
  • Crystal clear polyester with permanent adhesive.
  • Non-oozing adhesive. Use only with laser printers and copiers.
  • Easy to format Microsoft Word and PDF templates.
  • Labels have round corners.
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-14854 3/4 x 1/2" 80 8,000 $88 $86 $83  ADD
AVERY EQUIVALENT:
  • 15667
  • Avery® is a registered trademark of Avery Dennison. 
    • Reference to Avery® and its model numbers are for comparison purposes only.
    • Uline and the Uline brand labels are not affiliated with Avery®.
MATERIAL:
  • Clear gloss
  • Adhesive: Acrylic
SHELF LIFE:
  • 1 - 2 years when stored at room temperature.
TEMPERATURE:
  • Application (Minimum): 35° F
  • Performance: -65° to 200° F
COMPATIBILITY:
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 11:56:35 AM; USWEB13