Lock and Press Envelopes - 8 x 10"

Reclosable bags with adhesive back.
  • Open and close without ruining envelope.
  • Great for multiple shipments and frequently checked documents.
  • Resists water, dirt and oil.
  • Side loading. Opening dimension listed first.
  • Clear outer face, white backing.
MODEL
NO.
INSIDE
DIMENSIONS
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5+
S-1479 8 x 10" 2 500 14 $112 $103 $96  ADD
DIMENSIONS:
  • Outside: 8 1/2 x 11"
THICKNESS:
  • White Backing Paper: 42 lb
MATERIAL:
  • Adhesive: Hot melt
  • Pouch: Polyethylene
SHELF LIFE:
  • 1 year at room temperature.
TEMPERATURE:
  • Application: 19° F and above
  • Performance: -35° to 130° F
  • Storage:
    • 50° - 100° F
    • Relative Humidity: 40 - 60%
    • Protected from UV and direct sunlight.
STYLE:
  • Opens along the width.
USAGE:
  • Designed to bond to corrugate that is dry, clean and free from oil and grease.
FEATURES:
  • Water resistant, not weatherproof.
  • Can write on with most markers.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:42:46 AM; USWEB25