Jumbo Envelopes - Kraft, 24 x 30"

Mail and store oversize artwork, blueprints, maps or drawings.
  • No folding or rolling up necessary.
  • Ungummed flaps.
  • Heavyweight 32 lb. kraft stock.
32 LB. KRAFT
MODEL
NO.
OUTSIDE
W x L
QTY./
CASE
LBS./
CASE
PRICE PER CASE OF 100 IN STOCK
SHIPS TODAY
1 3 5 10+
S-14718 24 x 30" 100 29 $205 $200 $195 $190  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap.
  • Flap Width: 2 1/2"
MATERIAL:
  • Recycled Content: 0%
STYLE: 
  • Center Seam 
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 02:40:21 AM; USWEB9