3M 8979 Performance Plus Duct Tape - 2" x 60 yds, Slate Blue

For quick fixes on charter boats and outdoor jobs.
  • Strong waterproof backing resists UV, moisture and rain up to 1 year.
  • Removes cleanly for up to 6 months.
  • Handles temperatures up to 200°F.
  • Polyethylene film over cloth backing with rubber adhesive.
  • UL 723 Approved.
  • 36 lb. tensile strength.
36 LB. TENSILE STRENGTH
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) IN STOCK
SHIPS TODAY
3 1/2 CASE 1 CASE 2+ CASES
S-14704 Slate Blue 2" x 60 yds. 12.6 24 $41 $39 $38 $37 rolls ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Natural/Synthetic Rubber
SHELF LIFE:
  • 18 months from date of manufacture.
COMPATIBILITY:
  • Not compatible with handheld dispensers.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:22:39 PM; USWEB13