Blank Barricade Tape - 3" x 1,000', Orange

NO ADHESIVE

Create a safety boundary around hazards or restricted areas.
  • Reusable – Reroll and store in dispenser box for later use.
  • Weather-resistant polyethylene film.
MODEL
NO.
SIZE MESSAGE MIL COLOR ROLLS/
CASE
PRICE PER ROLL (MIN. 2) IN STOCK
SHIPS TODAY
2 8+
S-14696 3" x 1,000' Blank Orange 3 Orange 8 $19 $18  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • LDPE (Low Density Polyethylene Film)
APPEARANCE:
  • Uline info is printed in-between each message.
SPECIFICATIONS:
  • Elongation: 225% 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 07:32:16 AM; USWEB32