Uline Outdoor Painter's Masking Tape - 1 12" x 60 yds

INDOOR/OUTDOOR

Uline painter's tapes resist direct sunlight.
  • Holds up to 14 days with clean removal.
  • Recommended for masking windows and doors or hanging plastic sheeting.
  • Blue crepe paper backing with synthetic rubber adhesive.
  • Performs in temperatures up to 160°F.
23 LB. TENSILE STRENGTH
MODEL
NO.
SIZE COLOR MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1/2 CASE 1 CASE 2 CASES 4+ CASES
S-14689 1/2" x 60 yds. Blue 5.5 24 $7.90 $7.35 $6.65 $5.95 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 12 months from date of manufacture.
TEMPERATURE:
  • Storage: 64° - 76° F
    • Relative Humidity: 40 - 50%
USAGE:
  • Recommended Surfaces:
    • Lacquer-coated
    • Polyurethane-coated
    • Unfinished wood
SPECIFICATIONS:
  • Elongation: 11%
  • Adhesion to Steel: 26 oz/in
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 09:15:43 PM; USWEB8