Uline Double-Sided Carpet Tape - 1" x 36 yds

DUCT TAPE

Holds carpet down. Use at convention sites, maintenance areas, office or home.
  • Blue liner is silicone coated for easy unwind.
  • Excellent adhesion to smooth and rough surfaces.
  • Leaves no residue indoors for up to 30 days.
  • Polyester/cotton cloth backing with synthetic rubber adhesive.
  • Handles temperatures from 50° to 200°F.
MODEL
NO.
SIZE MIL CORE SIZE ROLLS/
CASE
PRICE PER ROLL (MIN. 3) IN STOCK
SHIPS TODAY
3 12 1+ CASES
S-14668 1" x 36 yds. 13.5 3" 48 $13 $12 $11  ADD
DIMENSIONS:
  • Roll Diameter: 6"
SHELF LIFE:
  • 12 months
PROPERTIES:
  • Tensile Strength: 24 lbs/in
USAGE:
  • Does not provide a permanent adhesive.
  • Not recommended for hardwood floors.
  • Not waterproof.
SPECIFICATIONS:
  • Meets ASTM D-4236
  • Elongation: 8%
  • Adhesion to Stainless Steel:
    • Linered Side: 64 oz/in
    • Exposed Side: 52 oz/in
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 11:12:32 PM; USWEB8