3M 425 Aluminum Foil Tape - 3" x 60 yds

Protect parts and surfaces from chemicals, moisture, flame, heat and light.
  • Mask surfaces for paint stripping and patch tears in truck trailers and aircraft.
  • Seal out moisture and reflect heat in large appliances.
  • Excellent long-term indoor and outdoor protection.
  • Flame resistant. Meets UL 746C, UL 723, Class "L" and F.A.R. 25.853(a).
  • Handles temperatures from -65°F to 300°F.
  • Aluminum foil backing with acrylic adhesive.
30 LB. TENSILE STRENGTH
UL LISTED
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 6+
S-14665 3" x 60 yds. 4.6 12 $176 $166 roll(s) ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: Best results above 32° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 04:02:34 PM; USWEB25