Newsprint Sheets - 20 x 30"

GRADE "A"

A clean low-cost alternative for void fill, wrapping lightweight items or using as interleaving.
  • Newsprint sheets are securely packaged in boxes.
MODEL
NO.
SHEET SIZE BASIS
WEIGHT
SHEETS/
BUNDLE
LBS./
BNDL.
PRICE PER BUNDLE IN STOCK
SHIPS TODAY
1 5 10+
S-14640 20 x 30" 30 lb. 600 25 $41 $40 $38  ADD
THICKNESS:
  • .003 caliper
PACKAGING:
  • Soft folded in box- not creased
MATERIAL:
  • Recycled Content: 0%
COLOR:
  • May vary between off-white and light gray.
USAGE:
  • Not intended for use in a printer.
SPECIFICATIONS:
  • Not acid free.
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 03:36:40 PM; USWEB10