Magazine Storage Boxes - 15 x 9 x 11"

Protect and store all of your collectible magazines.
  • Double wall handles and bottom.
  • Ships flat. Easy assembly.
  • Stack on Record Storage Racks for neat, tidy storage.
200 LB. TEST
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
MAX.
CAPACITY
PRICE PER BOX QTY./
BUNDLE
IN STOCK
SHIPS TODAY
12 24 48 96+
S-14639 15911" 100
Magazines
$6.30 $6.05 $5.55 $5.35 12  ADD
DIMENSIONS:
  • Inside (Actual): 15 x 9 x 11 5/8"
  • Outside: 15 1/2 x 9 1/4 x 12"
  • With Lid: 16 1/8 x 9 1/2 x 12"
MATERIAL: 
  • C flute
SPECIFICATIONS:
  • Meets ASTM D5118
TERMINOLOGY:
  • 200# Test vs 32 ECT (Edge Crush Test):
    • 200# Test:
      • 60% stronger bursting strength.
      • Recommended by UPS for shipping up to 40 lbs.
    • 32 ECT:
      • Recommended by UPS for shipping up to 30 lbs.
  • Pound Test Refers to Bursting Strength:
    • 200# test boxes withstand 200 lbs/sq.in. of side wall pressure before bursting.
  • ECT Refers to Stacking Strength:
    • 32 ECT boxes withstand 32 lbs/linear inch of stacking weight before crushing.
    • An alternative for lightweight shipments.
BOX STRENGTH GUIDELINES: (Maximum weight per box)                  
FIBRE BOX HANDBOOK UPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 02:21:46 AM; USWEB6