Clear Poly Sheeting - 6 Mil, 16' x 100'

CONTINUOUS ROLL

Economical protection from dust, dirt and moisture.
  • Covers warehouse equipment, machinery, construction materials and skids.
  • Replaces expensive drop cloths.
  • Giant sheeting ideal cover for lumber, walls and scaffolding.
MODEL
NO.
SIZE
W x L
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-14632 16 x 100' 48 $116 $113 $108  ADD
DIMENSIONS:
  • Core: 1 1/2"
  • Roll: 
    • Width: 39"
    • Diameter: Approximately 9"
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • BHT free (Butylated Hydroxy Toluene)
  • Silicone free
  • Acid free
  • Not UV treated.
  • Not flame retardant.
APPEARANCE:
  • Sheeting is construction grade film, it is usually milky.
USAGE:
  • Not perforated.
  • Can be used as a vapor barrier.
  • Economy duct tape recommended for taping sheets together.
SPECIFICATIONS: 
  • Meets ASTM D2103 
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-5121 Shrink Film Dispenser
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 01:47:30 PM; USWEB31