Square Gummed Announcement Envelopes - 6 12 x 6 12"

Invite guests to casual get-togethers or black tie events with ultra-white envelopes.
  • Fit popular-sized invitations.
  • Compatible with automated insertion equipment.
  • Moisten flap for a permanent seal.
28 LB. WHITE
MODEL
NO.
SIZE
W x L
NO. QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-14620 1/2 x 1/2" Square 500 $67 $64 $61  ADD
DIMENSIONS: 
  • Inside dimensions are listed in the chart. 
  • Flap: 1 5/8 x 6 1/2" (W x L)
MATERIAL:
  • Recycled Content: 30%
STYLE: 
  • Flap: Straight
  • Double side seam 
USAGE: 
  • Laser printable
  • Machinable
  • Insertable
TERMINOLOGY:
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that insert the contents of the envelope. 
SPECIFICATIONS: 
  • Acid free 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 09:52:58 PM; USWEB7