Glassine Paper Rolls - 24" x 300'

Protects documents, original drawings, photographs and negatives.
  • Acid-free barrier. Can be creased, folded and written on.
  • Resists grease and moisture.
  • Use with 24" Paper Cutter.
MODEL
NO.
WIDTH LENGTH/
ROLL
BASIS
WEIGHT
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 5+
S-14605 24" 300' 25 lb. $47 $45 $42  ADD
DIMENSIONS:
  • Roll Diameter: 4 1/8"
INCLUDES:
SHELF LIFE:
  • One year when stored at room temperature (10 - 80% relative humidity).
USAGE:
  • For best results, use immediately after opening.
SPECIFICATIONS:
  • FDA Compliant
  • Archival safe
  • Sulfur free
  • Contains bleach
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1244 Horizontal Paper Cutter - 24", Serrated Blade
  • H-1921 Three Deck Paper Cutter - 24"
  • H-1923 Four Deck Paper Cutter - 24"
  • H-194 Horizontal Paper Cutter - 24"
  • H-365 Vertical Paper Cutter - 27"
  • H-412 Double Decker Paper Cutter - 24"
  • H-7257 Stainless Steel Paper Cutter - 24"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 09:25:15 AM; USWEB14