Clear Storage Boxes - 33 x 20 x 14"

STERILITE®

See-through base allows easy identification of all your office or home stuff.
  • Comfortable, innovative recessed latch for easy handling.
  • Stackable when storing product. Units nest when not in use.
  • Durable polypropylene construction.
  • Made in the USA.
SOLD IN CARTONS OF 4
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CAPACITY
(QTS.)
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-14601 332014" 281711" 116 4 32 $135 $128 carton(s) ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Chart:
    • Outside Dims are measured at the Top with Lid.
    • Inside Dims are measured at the Bottom.
  • Inside:
    • Top with Lid: 31 1/2 x 18 1/8 x 11 1/2" (L x W x H)
    • Bottom (Actual): 27 3/4 x 16 3/4" (L x W)
  • Outside:
    • Top with Lid (Actual): 33 x 20 1/8 x 13 1/2" (L x W x H)
    • Bottom: 30 1/4 x 17 1/2" (L x W)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:15:46 AM; USWEB27