Air Labels - "Cargo Aircraft Only/Forbidden in Passenger Aircraft", 4 38 x 4 34"

Identify shipments containing dangerous goods that can only be shipped on a cargo aircraft.
  • Complies with D.O.T., I.A.T.A. and I.C.A.O. regulations.
  • High-gloss paper with permanent adhesive.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 20+
S-14590 3/8 x 4 3/4" 500 $35 $32 $28 $25  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 1/2"
TEMPERATURE:
  • Application (Minimum): -20° F
  • Performance: -65° to 180° F
COLOR:
  • PMS: 151 Orange
MATERIAL:
  • Adhesive: Acrylic
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:32:15 PM; USWEB7