UPSable Bubble Roll - 48" x 190', 316", Perforated

SINGLE ROLLS

Single rolls are recommended for medium volume users.
  • Industrial duty bubble has a light nylon barrier for short ship cycles.
  • For lightweight and semi-rugged items.
  • Perforated every 12".

    Bubble Size
MODEL
NO.
BUBBLE
SIZE
BUBBLE
USE
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6 10+
S-14584P 3/16" Lightweight
Products
48" x 190' 11 $87 $81 $76 $71 roll(s) ADD
DIMENSIONS:
  • Core: 3"
  • Diameter:
    • Roll: 19"
    • Bubble: 3/8" 
MATERIAL:
  • Polyethylene/Nylon
  • RIC (Resin Identification Code): #7
  • Recycled Content:
    • Recycled Plastic: Minimum 20%
    • Post-consumer:  Minimum 10%
  • Not biodegradable
TEMPERATURE:
  • Melting: 175° - 185° F
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 06:52:00 PM; USWEB33