Uline Cold Seal® Bubble Roll - 6" x 300', 316", Perforated

MAKE YOUR OWN BAGS

Wraps tightly and neatly around odd-sized, large or small objects. Sticks to itself, not to the product.
  • Leaves no residue on wrapped item.
  • Bubble Wrap® Strong Bubble ideal for warehouses, mailrooms or retail stores.
  • Perforated every 12".
    Bubble size
MEETS FED. SPEC. PPP-C-795D-Class 1
MODEL
NO.
BUBBLE
SIZE
ROLL
SIZE
ROLLS/
BUNDLE
PRICE PER ROLL (SOLD IN FULL BUNDLES) IN STOCK
SHIPS TODAY
8 16+
S-14582P 3/16" 6" x 300' 8 $36 $34 rolls ADD
DIMENSIONS
  • Core: 3"
  • Diameter:
    • Roll: 25"
    • Bubble: 3/8"
MATERIAL:
  • Polyethylene/Nylon
  • Recycled Content:
    • Recycled Plastic: Minimum 20% 
    • Post-consumer: Minimum 10%
  • Not biodegradable   
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Melting: 175° - 185° F
USAGE:
  • Side with no bubbles has adhesive coating.
  • Reusable.
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 03:55:27 AM; USWEB7