Countertop Protection Tape - 24" x 200'

Protect marble, granite and laminate surfaces during construction and remodeling.
  • Guards against scratches, abrasion and paint overspray.
  • Removes easily, leaves no residue.
  • Protects for up to 30 days.
MODEL
NO.
ROLL SIZE MIL PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-14527 24" x 200' 3.0 $59 $52 $44  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Water based acrylic (Medium tack)
  • Film: Polyethylene
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Performance: 0° - 110° F
  • Melting Point: 180° F
FEATURES:
  • Reverse wound for easier application.
  • Non-toxic
USAGE:
  • Test on an inconspicuous section before applying.
  • Do not leave on for more than 30 days.
  • Not reusable
  • Not recommended for outdoor use.
  • Will not adhere to newly stained, top coated, finished or refinished countertops. 
SPECIFICATIONS:
  • No UV protection
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:18:04 PM; USWEB5