Cabinet Protection Tape - 30" x 200'

Protects finished woodwork and cabinets from scratches and paint spatters.
  • Safely apply to finished wood.
  • Easy removal, leaves no residue.
  • Protects for up to 30 days.
MODEL
NO.
ROLL SIZE MIL PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-14526 30" x 200' 2.0 $60 $51 $45  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Water based acrylic (Low tack)
  • Film: Polyethylene
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Performance: 0° - 110° F
  • Melting Point: 180° F
FEATURES:
  • Non-toxic
USAGE:
  • Test on an inconspicuous section before applying.
  • Do not leave on for more than 30 days.
  • Not reusable
  • Not recommended for outdoor use.
  • Will not adhere to newly treated, stained or painted cabinets. 
SPECIFICATIONS:
  • No UV protection
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:44:20 PM; USWEB27