White Round Wide-Mouth Plastic Jars - 8 oz, White Cap

Excellent for cosmetics, chemicals or nuts and bolts.
  • Wide mouth, no inside lip for easy filling and pouring.
  • Chemical-resistant polypropylene.
  • FDA compliant.
  • Caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-14508 8 oz. 1/4" 89/400 36 $.94 $.90  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 3 5/8"
    • Height: 9/16"
MATERIAL:
  • Cap:
    • Polypropylene with polyethylene foam liner.
    • Liner: FDA compliant
TEMPERATURE:
  • Jar: 32° - 130° F
  • Cap: 32° - 190° F
COMPATIBILITY: 
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • Dishwasher safe, top rack only.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Jar & Cap: BPA Free
  • Not USDA Approved.
PACKAGING:
  • Caps screwed onto jars.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-18094 Ribbed Polypropylene Caps - 89/400, Black
  • S-23109 Induction Seal Caps - 89/400, White
PARTS:
  • S-18010 Ribbed Polypropylene Caps - 89/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 05:37:25 AM; USWEB28