Elastic Drum Cover - 5 Gallon

Snug fit. Easy slip on/off for inspection.
  • Durable polyethylene.
  • FDA compliant.
MODEL
NO.
SIZE MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-14458 5 Gallon 4 100 $136 $130  ADD
DIMENSIONS:
  • Diameter:
    • Unstretched: 11"
    • Stretched: 14"
MATERIAL:
  • LDPE (Low Density Polyethylene)
TEMPERATURE:
  • Melting Point: 185° F
COMPATIBILITY:
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:38:47 AM; USWEB31