Beer/Half-Wine Carrier Box - 24 Bottle Pack

Safely carry 24 beer bottles or half-size wine bottles with these 275 lb. heavy-duty corrugated carriers.
  • Large hand holes for easy carrying. Ships flat, saves storage space.
  • Corrugated inserts accommodate 375ml half-size wine or beer bottles.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION USABLE
CELL DIMENSIONS
TEST PRICE PER CARRIER QTY./
BNDL.
IN STOCK
SHIPS TODAY
10 40 100+
S-14360 24 Beer Bottle Carrier 5/85/85/8" 275# $12.50 $11.20 $10.80 10  ADD
DIMENSIONS:
  • Outside: 16 3/4 x 11 1/4 x 10 1/2"
  • Inside: 16 3/8 x 10 7/8 x 9 7/8"
USAGE:
  • Not recommended for shipping.
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 10:51:43 PM; USWEB28