Industrial Dunnage Bags - 36 x 66"

Use tough poly-woven dunnage bags when added strength is needed.
  • Inflates in less than 1 minute.
  • Stabilize your heaviest open railcar shipments.
  • Waterproof, chemical resistant, high burst strength.
  • 12 mil bags. Reusable up to 10 times.
  • Use with Standard and Turbo Inflator Guns, sold separately. Requires compressed air supply.
AAR APPROVED
MODEL
NO.
SIZE QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-14351 36 x 66" 10 13 $141 $127 $112  ADD
DIMENSIONS:
  • Size in chart is Depth x Height (D x H).
  • Inflation Opening: 1 1/4"
  • Void Width not to Exceed: 12"
  • Determine Size Needed:
    • Measure load height.
      • Bag height should never exceed the load height.
    • Measure skid depth.
      • Bag depth should never exceed the skid depth.
MATERIAL:
  • Bladder: LLDPE (Linear Low Density Polyethylene)
  • Shell: Polypropylene
SPECIFICATIONS:
  • Level 1 AAR approved (American Association of Railroads)
  • Max PSI: 2 - 3
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 09:07:27 AM; USWEB29