Cold Bricks - 64 oz, 11 14 x 9 14 x 1"

Foam bricks maintain their shape either frozen or thawed.
  • Freeze before use.
  • Recommended for tight packaging situations.
  • Nontoxic, heavy-duty plastic pouch. 5 mil poly.
  • FDA compliant.
MODEL
NO.
WEIGHT DIMENSIONS
L x W x H
UNITS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5+
S-14296 64 oz. 11 1/41/41" 6 $36 $34  ADD
SHELF LIFE:
  • Foam: 1 year
TEMPERATURE:
  • Coldest Reached: 30° F
FEATURES:
  • Solid when frozen, not flexible.
  • May be reused if internal foam core is not broken or cracked.
  • Can be used to prevent freezing if heated in a microwave.
    • Heat on low setting for 30 second increments.
    • Flip pack over every 30 seconds until warm.
RECYCLING:
  • 100% Recyclable
  • Outer bag can be recycled.
  • Inside floral foam will break down in a landfill.
USAGE:
  • Do not consume.
  • Do no apply to the body.
  • Longevity:
    • Unable to determine.
    • The amount of time it stays cold depends on the condition it is used in.
  • Freezing Time:
    • Not instant cold packs.
    • Pre-condition cold packs to room temperature before freezing.
    • Place in freezer up to 72 hours before they are frozen and ready to use.
    • Cannot be frozen in ultra-low freezer.
    • Poly exterior can withstand temperatures of 30° F.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 07:35:05 AM; USWEB31