Uline Dyneema® Cut Resistant Gloves - XL

Superior cut resistance and comfort.
  • For handling glass and sheet metal.
  • Dyneema®, nylon/spandex blend with polyurethane palm and fingertips.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    BOX
    PRICE PER PAIR (MIN. 3 PAIRS) SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 3 12 24+
    S-14249X Dyneema® A2 5 12 Pair $13 $12 $11  ADD
    APPEARANCE:
    • Overedge Color: Gray or Green
    THICKNESS:
    • 13 gauge
    MATERIAL:
    • Liner: 
      • Dyneema®
      • Nylon
      • Spandex
    • Cuff contains natural rubber latex.
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 120° F for 10 minutes. 
    • Rinse with tempered water & tumble dry at a maximum 140° F. 
    SPECIFICATIONS:
    • Meets ANSI/ISEA 105-2016 standard.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    12/22/2025 02:45:05 PM; USWEB31