Kraft Tab Locking Stayflats® #8 - 11 x 16"

Industrial strength with economical kraft savings.
  • Heavy board keeps items flat during shipping.
  • Will not bend or crush.
  • Tab lock for mailing or shipping.
MODEL
NO.
OUTSIDE
DIMENSIONS
RECOMMENDED
USE
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 5 10 20+
S-1421 11 x 16" (8) Photos/Calendars 100 34 $74 $70 $66 $61 $57  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • The number in the chart listed in () is the industry standard # for that size mailer.
  • Usable: 10 1/2 x 15 3/4"
    • Based on contents no more than 1/4" thick.
THICKNESS:
  • .036"
MATERIAL: 
  • Recycled Content: 100%
    • Post-consumer: 70%
RECYCLING:
  • Recyclable
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 07:55:14 AM; USWEB25