Tissue Paper Sheets - 20 x 30", Gold Stripe

GIFT GRADE

Stylish accents for your packaging and promotions.
  • Dress up gift bags, boxes and baskets.
MODEL
NO.
DESCRIPTION SHEET
SIZE
SHEETS/
BNDL.
BASIS
WT.
PRICE PER BUNDLE IN STOCK
SHIPS TODAY
1 3+
S-14190 Gold Stripe 20 x 30" 200 10 lb. $57 $55  ADD
MATERIAL:
  • Recycled Content: 100%
    • Post-consumer: 10%
FEATURES:
  • Print is only on one side.
SPECIFICATIONS:
  • Not acid free.
  • Not pH neutral.
  • Not sulfur free.
PACKAGING:
  • Sheets are folded and poly wrapped.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 10:00:30 PM; USWEB5