Mailing Labels - Clear Acetate, 1 14"

Seal gift boxes, envelopes or tab mailings.
  • Lets your graphics show through.
  • Works with Manual and Automatic Label Dispensers.

    1.25 in. Labels
WAFER SEALS
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 25+
S-14111 1/4" 1,000 $17 $16 $15  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 1/2"
  • Space Between Labels: 1/8"
FEATURES:
  • USPS allowable for mailings.
USAGE:
  • Backing does not have a narrow bar sensor.
THICKNESS:
  • 2 mil
MATERIAL:
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 year 
TEMPERATURE:
  • Application (Minimum): 45° F
  • Performance: -65° to 200° F
RECYCLING:
  • Not recyclable.
SPECIFICATIONS:
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
SIZE3 cm1 1/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/26/2025 01:49:46 PM; USWEB9