Silver Saver® Roll - 36" x 200 yds

Protect silver wire, jewelry and silver-plated parts during shipping or storage.
  • Eliminate corrosion and tarnish. Protects up to 2 years.
  • Chemically treated kraft paper removes sulfite vapors.
  • Use with 36" Paper Cutter.
MODEL
NO.
SIZE
W x L
QTY./
CARTON
LBS./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-14102 36" x 200 yds. 1 Roll 30 $315 $305 $294  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • 40 lb Bleached Kraft paper
SHELF LIFE:
  • 2 years from date of shipping as long as roll is covered. 
APPEARANCE:
  • Co-branded: Uline and Daubert Cromwell
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1245 Horizontal Paper Cutter - 36", Serrated Blade
  • H-1922 Three Deck Paper Cutter - 36"
  • H-1924 Four Deck Paper Cutter - 36"
  • H-195 Horizontal Paper Cutter - 36"
  • H-248 Vertical Paper Cutter - 36"
  • H-413 Double Decker Paper Cutter - 36"
  • H-7258 Stainless Steel Paper Cutter - 36"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:44:29 AM; USWEB27