Anti-Static Foam Shippers - 12 x 8 x 2 34"

REUSABLE

For static-sensitive, fragile shipments.
  • Convoluted anti-static foam and 200 lb. test corrugated keep products firmly in place.
  • Comes assembled with glued foam top and loose bottom.
SOLD IN CASE QUANTITIES
BOX MEETS FED. SPEC. PPP-B-636. FOAM LINING MEETS MIL-P-26514G and PPP-B-1672D.
MODEL
NO.
INSIDE
DIMENSIONS
BOXES/
CASE
LBS./
CASE
PRICE PER SHIPPER IN STOCK
SHIPS TODAY
24 48 72 96+
S-1407 1283/4" 24 18 $9.60 $9.10 $8.90 $8.40  ADD
DIMENSIONS:
  • Outside: 13 x 8 1/4 x 3" (L x W x H)
  • Foam Peaks: 1 1/4"
MATERIAL:
  • Open cell polyurethane.
  • Density: 1.2 lbs per cu ft
SHELF LIFE:
  • 12 months
SPECIFICATIONS:
  • Meets ASTM D5118 and D3951.
  • No CFC's
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 03:15:02 PM; USWEB31